ZING Green Safety Eco Safety Sign, DANGER, Blank
Catalog #: 76024-516
Supplier: ZING Enterprises
Specifications
- Description:ZING Sign DANGER Blank
- Environmentally Preferable:Sustainable Materials
- Material:Self-Adhesive
- Environmental certification:UL Certified
- Cat. no.:76024-516
- Length:7"
- Width:10"
Specifications
About this item
The sign is available in 2 sizes, 10" x 7", and 14" x 10", and three eco-friendly formats.
- UL Validated for recycled content
- Made in USA
- High quality
Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks
Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.
Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.
Certifications: OSHA 29 CFR 1910.145
Customers Who Bought This Also Bought