Graduated Cylinders
Catalog #: 470228-968
Supplier: Wards
Specifications
- Capacity:100 ml
- Graduation Interval:1.0 ml
- Cat. no.:470228-968
- Tolerance:±0.50 ml
Specifications
About this item
Class A Cylinders.
- Blue graduations
- Hexagonal base
- Plastic cylinder guard
These Class A Graduated Cylinders are the perfect laboratory companion. Made from high quality borosilicate glass with a hexagonal base. Supplied complete with protective cylinder guard. Cylinders comply with ASTM E1272 standard.
Customers Who Bought This Also Bought