Graduated Cylinders
Catalog #: 470228-964
Supplier: Wards
Specifications
- Capacity:25 ml
- Graduation Interval:0.5 ml
- Cat. no.:470228-964
- Tolerance:±0.17 ml
Specifications
About this item
Class A Cylinders.
- Blue graduations
- Hexagonal base
- Plastic cylinder guard
These Class A Graduated Cylinders are the perfect laboratory companion. Made from high quality borosilicate glass with a hexagonal base. Supplied complete with protective cylinder guard. Cylinders comply with ASTM E1272 standard.
Customers Who Bought This Also Bought