Order Entry
ContactUsLinkComponent
SureSeal S* Microcentrifuge 0.5ml
SureSeal™ Colored Microcentrifuge Tubes, Sterile
Catalog #: 470228-426
Supplier:  MTC BIO, INC.
SureSeal S* Microcentrifuge 0.5ml
SureSeal™ Colored Microcentrifuge Tubes, Sterile
Catalog #: 470228-426
Supplier:  MTC BIO, INC.

Specifications

  • Capacity:
    0.5 ml
  • Description:
    Natural Colored Tubes
  • Cat. no.:
    470228-426
  • Packaging:
    500 per bag
  • Maximum RCF:
    25000×g

Specifications

About this item

Super-clear polypropylene tubes in superior packaging.

  • Self-standing dispensing bag allows for easy one-handed use
  • 10 Stop-pops™ cap locks provided with all 1.5 and 2.0 ml tubes
  • Manufactured under cleanroom conditions with BioClear™ crystal-clear copolymer
  • RNase, DNase and pyrogen free
  • Smooth rounded lip prevents thumb soreness

SureSeal™ tubes improve sample visualization, safety, stability, and overall ease of use. The oversized tube cap (with frosted marking surface), combined with the unique ring and groove closure enhances the security of the liquid tight seal.

Customers Who Bought This Also Bought