VWR® TPX™ Beakers with Handle
Catalog #: 76019-284
Supplier: VWR International
Specifications
- Capacity:1000 ml
- Graduation Interval:100 ml
- Graduation range:100 - 1000 ml
- O.D.:129.4 mm
- Environmentally Preferable:Sustainable Packaging
- Height:150 mm
- Cat. no.:76019-284
Specifications
About this item
VWR® TPX™ Beakers, which are crystal-clear in color, have a handle, pouring spout and graduations printed directly on the beakers.
- Chemical resistant
- Integrated pouring lip
- Autoclavable
- Natural color
- Printed graduation
The beakers are autoclavable and chemical resistant.
Working temperatures of 0 to 121 °C (32 to 248 °F) when used continuously.
Working temperatures as high as 170 °C (338 °F) when used for short periods of time.
Certifications: Resin meets US FDA 21 CFR requirements.
Caution: Do not stack products while autoclaving.
Customers Who Bought This Also Bought