VWR® Beakers without Handle, PP
Catalog #: 76019-270
Supplier: VWR International
Specifications
- Capacity:1000 ml
- Graduation Interval:100 ml
- Graduation range:100 - 1000 ml
- O.D.:129 mm
- Environmentally Preferable:Sustainable Packaging
- Height:149.5 mm
- Cat. no.:76019-270
Specifications
About this item
VWR® polypropylene beakers, which come in a natural color, have a pouring spout and graduations printed directly on the beakers.
- Autoclavable
- Integrated pouring lip
- Stackable
- Natural color
- Printed graduation
Since the beakers have no handle, they can be easily stacked to save space. The beakers are autoclavable.
Working temperatures of 0 to 121 °C.
Certifications: Resin meets US FDA 21 CFR requirements.
Caution: Do not stack products while autoclaving.
Customers Who Bought This Also Bought