VWR® Compact Micro Centrifuges
Catalog #: 76019-208
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Temperature Range:-10 to +40°C, down to +4°C in 10 to 15 min.
- Description:Microcentrifuge, Refrigerated
- Cat. no.:76019-208
- Dimensions:260x281x553 mm
- Rotor:24×1.5/2ml
Specifications
About this item
These compact microcentrifuges are ideal for DNA, RNA, and temperature-sensitive samples.
- Refrigerated Model with Pre-Cool Function Available
- Robust and Steady Temperature Control
- High Performance; Ideal for Sample Preparation
- Short Run-up and Run-down Times
- Pulse Button for Short Centrifugation Runs
Safety locking lids are equipped for biocontainment.
They are autoclavable and phenol-resistant. Operation noise made by these units is less than 58 dB, which is softer than a normal conversation.
Ordering information: Units come with a five-year manufacturer's warranty that extends the standard manufacturer's two-year warranty for an additional three years. The three-year extension is a full powertrain manufacturer's warranty on the centrifuge only. A comprehensive range of rotor options is available separately.
Customers Who Bought This Also Bought