VWR® Fixed Angle General Purpose Centrifuge
Catalog #: 76019-132
Supplier: VWR International
Specifications
- Description:Centrifuge with fixed angle rotor which accomodates 8×15 ml or 12×10 ml tubes
- Electrical:100-240 V, 50/60 Hz
- Max. RCF:2490 ×g
- Max. speed:4500 rpm
- Dimensions:11×14.3×10.4"
- Display:Digital
- Timer:30 sec. to 99 min. or continuous
- Weight:13.2 lbs.
- Cat. no.:76019-132
Specifications
About this item
A compact general purpose centrifuge that is ideal for research and clinical applications.
- Pulse operation for quick spins
- Digital control with brushless motor drive
- RPM/RCF conversion button
- Secure lid lock for user safety
- Over-speed detection
The VWR® fixed angle general purpose centrifuge is ideal for research or clinical applications. This compact centrifuge can accept either an 8×15 ml fixed angle rotor or a 12×10 ml fixed angle rotor. There are also adapters available for 5, 7 and 10 ml tubes. The digital display allows users to view either RPM or RCF as well as time. Variable speed can be adjusted between 300-4500 RPMs and the rotors are driven by a brushless DC motor drive. Additional features include a secure lid lock and over-speed detection for user safety.
Certifications: CE, TUV, IVD.
Ordering information: Available with a fixed angle rotor that holds either 8×15 ml or 12×10 ml tubes and accessories for 5, 7 and 10 ml tubes, or without rotors (sold separately). Universal power can be used in countries with 100 V, 120 V and 230 V power.
Customers Who Bought This Also Bought