EZFlow® Syringe Filter, Sample Prep, Hydrophilic PVDF, Foxx Life Sciences
Catalog #: 76018-948
Supplier: Foxx Life Sciences
Specifications
- Ø:33 mm
- Pore size:0.45 µm
- Sterility:Non sterile
Specifications
About this item
Hydrophilic PVDF sample prep syringe filters are resistant to many solvents and are low protein binding, making them great for HPLC sample prep.
- Hydrophilic
- Resistant to many solvents
- Low protein binding
- Great for HPLC sample prep
EZFlow® 13, 25, and 33 mm sample prep syringe filters are designed for aqueous and organic solution samples. Sample prep syringe filters are used for clarification and particle removal from samples before instrumental analysis such as HPLC, IC, and GC. These syringe filters are available in a variety of filter membrane materials, in 0.2 or 0.45 µm pore sizes. The filter membranes are reinforced with polypropylene housing with a female Luer-lok inlet and a male Luer slip outlet.
Certifications: All materials comply with USP Class VI Standards and FDA compliances.
Customers Who Bought This Also Bought