EZFlow® Membrane Disc Filter, Nylon, Foxx Life Sciences
Catalog #: 76018-838
Supplier: Foxx Life Sciences
Specifications
- Ø:47 mm
- Pore size:0.22 µm
- Sterility:Non sterile
Specifications
About this item
Nylon membranes have great chemical resistance.
- Naturally hydrophilic
- Resistant to many organic solvents
- Good flow rates
- Very low extractables
- Best for solutions without protein
EZFlow® 25, 47 and 90 mm membrane disc filters are used to retain particles or microorganisms by surface capture. The Nylon membranes, make them ideal for filtering more aggressive solutions such as alcohols and DMSO. They are offered in 0.22 or 0.45 µm pore sizes.
Certifications: All materials comply with USP Class VI Standards and FDA compliances.
Customers Who Bought This Also Bought