Micro Fluorescence Cuvettes with PTFE Cover, FireflySci
Catalog #: 76016-406
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:0.160 ml
- Material:IR Quartz
- Cat. no.:76016-406
- Pathlength:3×3×24 mm
- External Dimensions:5.5L×5.5W×24.0H mm
- Internal Dimensions:3.0L×3.0W mm
Specifications
About this item
High-quality micro cuvettes with fluorescence micro capacities and are a great value.
- Fire-fused to ensure that cuvettes are robust and durable
- Comes in several different materials including Optical Glass, UV quartz and IR quartz
- Lightpaths of 3 mm available with heights of 24 and 40 mm
- Four windows and base optically polished
- Includes PTFE cover
FireflySci's 3×3 mm micro fluorometer cuvette with PTFE cover. Highly accurate results, only need to test sample once. Firefly cuvettes are made with the best quality quartz and glass material available. Excellent transmission values.
Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a rigorous inspection process before leaving the factory.
Customers Who Bought This Also Bought