Order Entry
ContactUsLinkComponent
X-Rite Colorimeter Cell Type 96 X 2.5mm
X-Rite Colorimeter Cell (Lightpaths: 2.5 to 100 mm), Type 96
Catalog #: 76016-366
Supplier:  FIREFLYSCI, INC.
X-Rite Colorimeter Cell Type 96 X 2.5mm
X-Rite Colorimeter Cell (Lightpaths: 2.5 to 100 mm), Type 96
Catalog #: 76016-366
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    1.800 ml
  • Material:
    Optical Glass (340 - 2500 nm)
  • Lightpath:
    2.5 mm
  • Cat. no.:
    76016-366
  • External Dimensions:
    8.5L×28W×40H mm
  • Internal Dimensions:
    2.5L×24W×40H mm

Specifications

About this item

Colorimeter cell made from optical glass.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in optical glass
  • Lightpaths from 2.5 to 100 mm available
  • Two windows optically polished

Made for X-Rite colorimeters.

Customers Who Bought This Also Bought