Cells for Colorimeter, Type 93, Firefly
Catalog #: 76016-360
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:50.0 ml
- Material:Optical glass
- Lightpath:20 mm
- Cat. no.:76016-360
- Exterior Dimensions:24L×55W×56H mm
- Internal Dimensions:20L×51W×51H mm
- Type:Open top
Specifications
About this item
The Type 93 cells are made from optical glass with a wavelength range of 340 to 2500 nm for use in colorimeters.
- Lightpaths from 2 to 50 mm available
- Excellent transmission values
- Two windows optically polished
- Fire-fused to ensure that cuvettes are robust and durable
- Made by hand, ensuring optical polishing with no defects
Fits ACS, Data Color, Hunter and several other colorimeters. Each cell is vigorously inspected and delivers high accurate results.
Customers Who Bought This Also Bought