Order Entry
ContactUsLinkComponent
Turbidity Measurement Cell Type 79 25mm
Turbidity Measurement Cell (Lightpath: 25 mm), Type 79
Catalog #: 76016-336
Supplier:  FIREFLYSCI, INC.
Turbidity Measurement Cell Type 79 25mm
Turbidity Measurement Cell (Lightpath: 25 mm), Type 79
Catalog #: 76016-336
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    25 ml
  • Material:
    Optical Glass (340 - 2500 nm)
  • Lightpath:
    25 mm
  • Cat. no.:
    76016-336
  • External Dimensions:
    30L×30W×70H mm
  • Internal Dimensions:
    25L×25W×70H mm

Specifications

About this item

Rectangular turbidity cell designed for determining the concentration of suspended particles.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV Quartz (190 to 2,500 nm)

All surfaces are clear and optically polished.

Customers Who Bought This Also Bought