Macro Cuvettes, FireflySci
Catalog #: 76016-282
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:1.000 ml
- Description:Fluorescence Cube Cell
- Material:UV Quartz
- Cat. no.:76016-282
- Pathlength:10 mm
- External Dimensions:12.5L×12.5W×82.0H mm
- Internal Dimensions:10.0L×10.0W×10.0H mm
Specifications
About this item
Firefly's black quartz micro fluorescence flow cell.
- Fire-fused to ensure that cuvettes are robust and durable
- Comes in optical glass, IR quartz and UV quartz
These cuvettes are a good fit for many researchers with custom builds and machines. Highly accurate results, only need to test sample once. Firefly cuvettes are made with the best quality quartz and glass material available. Has excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a vigorous inspection process before leaving the factory.
Caution: Cuvettes must be scrupulously clean. Optical surfaces should not be touched as oil smudges are difficult to remove. Purity of solvents used for sample and cleaning is important. Only distilled water or spectrophotometric grade solvents should be used to avoid contamination from impure solvents. As soon as possible after use, cuvettes should be rinsed and soaked in distilled water.
Customers Who Bought This Also Bought