Fluorescence Cuvette, Firefly
Catalog #: 76016-246
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:1.40 ml
- Description:Dual Pathlength Fluorescence Cuvette, TYPE 52
- Material:IR Quartz
- Lightpath:10×4 mm
- L×W×H:12.5 × 12.5 × 45.0 mm
- Internal Dimensions:10L × 4W mm
Specifications
About this item
Cuvettes are made with different materials like UV quartz, IR quartz ensuring high quality optical polishing with no defects.
- Highly accurate results
- Fire-fused to ensure that cuvettes are robust and durable
- Base thickness with 9 mm
- Four windows and base optically polished
Customers Who Bought This Also Bought