Sub-Micro Cuvette with Threaded PTFE Stopper (Capacity 10 to 160 µl), Type 701M
Catalog #: 76016-118
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:50 µl
- Material:UV Quartz (190 - 2500 nm)
- Lightpath:10 mm
- Cat. no.:76016-118
- External Dimensions:12.5L×12.5W×45H mm
- Internal Dimensions:10L×2W×2.5H mm, 8.5 mm z-dimension
Specifications
About this item
FireflySci's 10mm pathlength sub-micro spectrophotometer cuvette with capacities ranging from 10 to 160 µl.
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV Quartz
- Available in 10mm lightpath
- Capacities of 10, 50, 100, 160 µl
- Two windows optically polished
- Includes PTFE threaded stopper
Great for DNA, RNA, and protein micro samples.
Customers Who Bought This Also Bought