Large Cylindrical Polarimeter Cells with Screw Caps, FireflySci
Catalog #: 76015-958
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:28.00 ml
- Ø:22.0 mm
- Material:UV Quartz
- Lightpath:100 mm
- Cat. no.:76015-958
- Internal Dimensions:100.0D×19.0Ø mm
- Outer Depth:102.5 mm
- Outer Height:35.5 mm
Specifications
About this item
Large cylindrical polarimeter cell with two SC2 open screw caps and two SC1 closed screw caps.
Customers Who Bought This Also Bought