Cylindrical Cuvettes with PTFE Stopper, FireflySci
Catalog #: 76015-916
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:0.560 ml
- Ø:22.0 mm
- Lightpath:2 mm
- Cat. no.:76015-916
- Internal Dimensions:2.0D×19.0Ø mm
- Outer Depth:4.5 mm
- Outer Height:30.0 mm
Specifications
About this item
Two windows polished.
- PTFE stopper
Customers Who Bought This Also Bought