Order Entry
ContactUsLinkComponent
Micro Black Cuvette with PTFE Stopper Type 30M 40mm
Self-Masking Micro Cuvettes with PTFE Stopper, FireflySci
Catalog #: 76015-886
Supplier:  FIREFLYSCI, INC.
Micro Black Cuvette with PTFE Stopper Type 30M 40mm
Self-Masking Micro Cuvettes with PTFE Stopper, FireflySci
Catalog #: 76015-886
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    2.800 ml
  • Lightpath:
    40 mm
  • Cat. no.:
    76015-886
  • Internal Dimensions:
    40.0D×2.0W mm
  • Outer Depth:
    42.5 mm
  • Outer Height:
    49.0 mm
  • Outer Width:
    12.5 mm

Specifications

About this item

Two windows polished.

  • Base thickness is 3 mm
Customers Who Bought This Also Bought