Order Entry
ContactUsLinkComponent
Standard Micro Cuvette with PTFE Stopper Type 30 10mm
Micro Cuvettes with PTFE Stopper, FireflySci
Catalog #: 76015-854
Supplier:  FIREFLYSCI, INC.
Standard Micro Cuvette with PTFE Stopper Type 30 10mm
Micro Cuvettes with PTFE Stopper, FireflySci
Catalog #: 76015-854
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    0.700 ml
  • Lightpath:
    10 mm
  • Cat. no.:
    76015-854
  • Internal Dimensions:
    10.0D×2.0W mm
  • Outer Depth:
    12.5 mm
  • Outer Height:
    49.0 mm
  • Outer Width:
    12.5 mm

Specifications

About this item

Two windows polished.

  • Base thickness is 3 mm
Customers Who Bought This Also Bought