Order Entry
ContactUsLinkComponent
Semi-Micro Black Cuvette with PTFE Stopper Type 29M 20mm
Self-Masking Semi-Micro Cuvettes with PTFE Stopper, FireflySci
Catalog #: 76015-836
Supplier:  FIREFLYSCI, INC.
Semi-Micro Black Cuvette with PTFE Stopper Type 29M 20mm
Self-Masking Semi-Micro Cuvettes with PTFE Stopper, FireflySci
Catalog #: 76015-836
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    2.800 ml
  • Lightpath:
    20 mm
  • Cat. no.:
    76015-836
  • Internal Dimensions:
    20.0D×4.0W mm
  • Outer Depth:
    12.5 mm
  • Outer Height:
    49.0 mm
  • Outer Width:
    22.5 mm

Specifications

About this item

Two windows polished.

  • Base thickness is 3 mm
Customers Who Bought This Also Bought