Macro Fluorescence Cuvette with PTFE Stopper, Type 21FL, Firefly
Catalog #: 76015-712
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:1.70 ml
- Material:UV Quartz
- Lightpath:5 mm
- Cat. no.:76015-712
- Exterior Dimensions:7.5L×12.5W×49.0H mm
- Internal Dimensions:5L×10W mm
Specifications
About this item
The Type 21FL is the fluorescent version of the type 21 standard PTFE-stoppered cuvette. That is useful for any fluorometer experiment that requires an airtight seal.
- Hand made ensuring the quality optical polish with no defects
- Fire fused to ensure the best bonding
- Lightpaths from 5 mm up to 50 mm available
- Four windows and base optically polished
- Stopper provides an airtight seal so gases and liquids will not leak
Every cell is thoroughly inspected before leaving the factory and guaranteed to give you the best optical transmission.
Several different materials available such as optical glass, UV quartz and IR quartz.
Delivery: Supplied with PTFE stopper.
Customers Who Bought This Also Bought