Standard cuvette with PTFE stopper, Type 21, Firefly
Catalog #: 76015-696
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:3.500 ml
- Description:Spectrophotometer Cuvette, Macro with PTFE Lid, Type 21
- Material:IR Quartz
- Lightpath:10 mm
- Cat. no.:76015-696
- L×W×H:12.5×12.5×55.5 mm
- Internal Dimensions:10.0L×10W mm
Specifications
About this item
The Type 21 standard PTFE-stoppered cuvette is useful for many experiments that require an airtight seal.
- Hand-made, ensuring the highest quality optical polish with no defects
- Every cell is thoroughly inspected before leaving the factory
- Fire fused to ensure the best bonding
- Lightpaths from 0.5 mm up to 100 mm available
- Two windows optically polished
Cuvettes are made of composite materials, such as Optical Glass, UV Quartz, IR Quartz, to provide the best optical transmission.
Delivery: Includes PTFE stopper.
Customers Who Bought This Also Bought