Order Entry
ContactUsLinkComponent
Demountable U-Shaped Circular Dichroism Cuvette Type 19 0.05mm
U-Demountable Cuvettes with Removable Windows, FireFlySci
Catalog #: 76015-622
Supplier:  FIREFLYSCI, INC.
Demountable U-Shaped Circular Dichroism Cuvette Type 19 0.05mm
U-Demountable Cuvettes with Removable Windows, FireFlySci
Catalog #: 76015-622
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    0.020 ml
  • Lightpath:
    0.05 mm
  • Cat. no.:
    76015-622

Specifications

About this item

U-demountable cuvettes have two polished windows.

Ordering information: A20 cell mount not included.
Customers Who Bought This Also Bought