Order Entry
ContactUsLinkComponent
Micro Black Cuvette with PTFE Cover Type 18M Lightpath: 40mm
Type 18M Micro Black Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-586
Supplier:  FIREFLYSCI, INC.
Micro Black Cuvette with PTFE Cover Type 18M Lightpath: 40mm
Type 18M Micro Black Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-586
Supplier:  FIREFLYSCI, INC.

Specifications

  • Cap Type:
    PTFE Cover
  • Capacity:
    2.800 ml
  • Lightpath:
    40 mm
  • Cat. no.:
    76015-586

Specifications

About this item

The FireflySci Type 18M Micro Cuvette is a modified version of the Type 18 but with black walls for blocking out stray light.

  • Highly accurate results, only need to test sample once
  • Made by hand, ensuring high quality optical polishing with no defects
  • Fire-fused to ensure that cuvettes are robust and durable
  • Comes in several different materials: (Optical Glass, UV Quartz and IR Quartz)
  • Lightpaths from 5 - 50 mm available
  • Two windows optically polished
  • Contains black walls to block out stray light
  • Base thickness - 3 mm

Firefly cuvettes are made with the best quality quartz and glass material available. Hogh transmission values.

Each cell goes through a rigorous inspection process before leaving the factory.

Customers Who Bought This Also Bought