Order Entry
ContactUsLinkComponent
Standard Micro Fluorescence Cuvette with PTFE Cover Type 18FL 10mm
Type 18FL Standard Micro Fluorescence Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-534
Supplier:  FIREFLYSCI, INC.
Standard Micro Fluorescence Cuvette with PTFE Cover Type 18FL 10mm
Type 18FL Standard Micro Fluorescence Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-534
Supplier:  FIREFLYSCI, INC.

Specifications

  • Description:
    UV Quartz
  • Lightpath:
    10 mm
  • Cat. no.:
    76015-534

Specifications

About this item

These cuvettes are standard 10 mm micro fluorometer cuvette with PTFE cover.

  • Highly accurate results, only need to test sample once
  • Made by hand, ensuring high quality optical polishing with no defects
  • Fire-fused to ensure that cuvettes are robust and durable
  • Comes in several different materials: (Optical Glass, UV Quartz and IR Quartz)
  • Available in 10 mm lightpath
  • Four windows and base optically polished

Firefly cuvettes are made with high quality quartz and glass material available.

Delivery: Includes PTFE cover.
Customers Who Bought This Also Bought