Order Entry
ContactUsLinkComponent
Standard Micro Cuvette with PTFE Cover Type 18 40mm
Type 18 Standard Micro Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-516
Supplier:  FIREFLYSCI, INC.
Standard Micro Cuvette with PTFE Cover Type 18 40mm
Type 18 Standard Micro Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-516
Supplier:  FIREFLYSCI, INC.

Specifications

  • Cap Type:
    PTFE Cover
  • Capacity:
    2.800 ml
  • Lightpath:
    40 mm
  • Cat. no.:
    76015-516

Specifications

About this item

These cuvettes are standard micro spectrophotometer cuvette with PTFE Cover.

  • Highly accurate results, only need to test sample once
  • Made by hand, ensuring high quality optical polishing with no defects
  • Fire-fused to ensure that cuvettes are robust and durable
  • Comes in several different materials: (Optical Glass, UV Quartz and IR Quartz)
  • Lightpaths from 5 to 100 mm available
  • Two windows optically polished

The narrower walls enables smaller sample sizes. Firefly cuvettes are made with high quality quartz and glass material available. High transmission values.

Each cell goes through a rigorous inspection process before leaving the factory.

Delivery: Includes PTFE cover.
Customers Who Bought This Also Bought