Bottom Raised Self Masking Micro Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-506
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:1.12 ml
- Lightpath:20 mm
- Cat. no.:76015-506
Specifications
About this item
Bottom Raised Self Masking Micro Cuvettes have two polished windows.
- Base thickness is 9 mm
Customers Who Bought This Also Bought