Type 17M Short Micro Black Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-458
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:1200 μl
- Lightpath:30 mm
- Cat. no.:76015-458
Specifications
About this item
The FireflySci Type 17M Short Micro Cuvette is a modified version of the Type 17 but with black walls for blocking out stray light.
- Highly accurate results, only need to test sample once
- Made by hand, ensuring high quality optical polishing with no defects
- Fire-fused to ensure that cuvettes are robust and durable
- Comes in several different materials: (Optical Glass, UV Quartz, IR Quartz)
- Lightpaths from 5 - 50 mm available
- Two windows optically polished
- Base thickness of 3 mm
- Cuvette height is 25 mm
Each cell goes through a vigorous inspection process before leaving the factory.
Firefly cuvettes are made with the premier quality quartz and glass material available. High transmission values.
Delivery: Includes PTFE cover.
Customers Who Bought This Also Bought