Order Entry
ContactUsLinkComponent
Short Micro Cuvette with PTFE Cover Type 17 40mm
Type 17 Short Micro Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-424
Supplier:  FIREFLYSCI, INC.
Short Micro Cuvette with PTFE Cover Type 17 40mm
Type 17 Short Micro Cuvettes with PTFE Cover, FireFlySci
Catalog #: 76015-424
Supplier:  FIREFLYSCI, INC.

Specifications

  • Volume:
    1600 μl
  • Lightpath:
    40 mm
  • Cat. no.:
    76015-424

Specifications

About this item

The FireflySci Type 17 Short Micro Cuvettes are the quick and cost-effective solution with a height of 25 mm.

  • Highly accurate results, only need to test sample once
  • Made by hand, ensuring high quality optical polishing with no defects
  • Each cell goes through a vigorous inspection process before leaving our factory
  • Fire-fused to ensure that cuvettes are robust and durable
  • Comes in several different materials: (UV Quartz and IR Quartz)
  • Available in 10 mm lightpath
  • Two windows optically polished

Accurate and of high quality, Firefly cuvettes are made with the premium quality quartz and glass material available. Excellent transmission values.

Customers Who Bought This Also Bought