Order Entry
ContactUsLinkComponent
Macro Fluorescence Cuvette with Quartz Cap Type 11FL Lightpath: 20mm
Ultraviolet Fluorometer Cuvettes, FireFlySci
Catalog #: 76015-382
Supplier:  FIREFLYSCI, INC.
Macro Fluorescence Cuvette with Quartz Cap Type 11FL Lightpath: 20mm
Ultraviolet Fluorometer Cuvettes, FireFlySci
Catalog #: 76015-382
Supplier:  FIREFLYSCI, INC.

Specifications

  • Cap Type:
    Quartz Cap
  • Lightpath:
    20 mm
  • Cat. no.:
    76015-382

Specifications

About this item

Ultraviolet Fluorometer Cuvettes have four windows with base polished and quartz cap.

Customers Who Bought This Also Bought