Semi-Micro Black Cuvettes, with PTFE Stopper, Firefly
Catalog #: 76015-324
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:7.00 ml
- Description:Self Masking Semi-Micro Spectrophotometer Cuvette, with PTFE Stopper, Type 9M
- Material:IR Quartz
- Lightpath:50 mm
- L×W×H:52.5 × 12.5 × 49 mm
- Internal Dimensions:50L × 4W mm
Specifications
About this item
Cuvettes are made with different materials like Optical Glass, UV quartz, IR quartz ensuring high quality optical polishing with no defects.
- Highly accurate results
- Fire-fused to ensure that cuvettes are robust and durable
- Contains black walls to block out stray light
- Base thickness is 3 mm
- Two windows optically polished
Customers Who Bought This Also Bought