Semi-Micro Fluorescence Cuvette with PTFE Cover (Lightpath: 10 mm), Type 9FL
Catalog #: 76015-288
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:1.400 ml
- Material:UV quartz (190 - 2500 nm)
- Lightpath:10 mm
- Cat. no.:76015-288
- External Dimensions:12.5L×12.5W×45H mm
- Internal Dimensions:10L×4W mm
Specifications
About this item
Standard semi-micro fluorometer cuvette with PTFE cover.
- Fire-fused to ensure that cuvettes are robust and durable
- Available in several different materials: Optical glass, UV quartz, IR quartz
- Available in 10 mm lightpath
- Four windows and base optically polished
- Includes PTFE cover
Customers Who Bought This Also Bought