Semi-Micro Cuvettes with PTFE Stopper, FireflySci
Catalog #: 76015-220
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:5.600 ml
- Material:Optical Glass
- Lightpath:40 mm
- Cat. no.:76015-220
- Internal Dimensions:40.0D×4.0W mm
- Outer Depth:12.5 mm
- Outer Height:49.0 mm
- Outer Width:42.5 mm
Specifications
About this item
Two windows polished.
- Base thickness is 3 mm
Customers Who Bought This Also Bought