Order Entry
ContactUsLinkComponent
Semi-Micro Cuvette with PTFE Cover Type 9 10mm
Semi-Micro Cuvette with PTFE Cover (Lightpaths 5 - 100 mm), Type 9
Catalog #: 76015-204
Supplier:  FIREFLYSCI, INC.
Semi-Micro Cuvette with PTFE Cover Type 9 10mm
Semi-Micro Cuvette with PTFE Cover (Lightpaths 5 - 100 mm), Type 9
Catalog #: 76015-204
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    1.400 ml
  • Material:
    Optical glass (340 - 2500 nm)
  • Lightpath:
    10 mm
  • Cat. no.:
    76015-204
  • External Dimensions:
    12.5L×12.5W×45H mm
  • Internal Dimensions:
    10L×4W mm

Specifications

About this item

Standard semi-micro spectrophotometer cuvette with PTFE cover.

  • Available in several different materials: Optical glass, UV quartz, IR quartz
  • Excellent transmission values
  • Lightpaths from 5 to 100 mm are available
  • Fire-fused to ensure that cuvettes are robust and durable

Cuvettes provide highly accurate results, meaning users only need to test a sample once. Excellent transmission values.

Customers Who Bought This Also Bought