Multi-Micro Cell Array (Lightpath: 10 mm), Type 8
Catalog #: 76015-200
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:120 µl (8× )
- Material:UV quartz (190 - 2500 nm)
- Lightpath:10 mm
- External Dimensions:12.5L×74.5W×10H mm
- Internal Dimensions:10L×7W×9H mm
Specifications
About this item
8-chambered multi-micro array of cells designed for performing multiple measurements.
- Lightpath: 10 mm
- Material: Black UV quartz
- Outer length: 12.5 mm
- Outer width: 74.5 mm
- Outer height: 9.0 mm
- Chamber length: 10 mm
- Chamber width: 10.0 mm (8×)
- Two windows optically polished
- Capacity: 120 µl (8×)
Typically used in Shimadzu machines.
Customers Who Bought This Also Bought