Macro Cuvettes, UV Quartz, Fireflysci
Catalog #: 76015-110
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:10.500 ml
- Description:Cuvette
- Lightpath:30 mm
- Cat. no.:76015-110
- Cover Type:PTFE
- External Dimensions:32.5L×12.5W×45H mm
- Internal Dimensions:30L×10W mm
Specifications
About this item
Standard spectrophotometer cuvette for UV/VIS spectroscopy.
- Gives highly accurate results, only need to test sample once
- Comes in UV Quartz materials
- Excellent transmission values
- Fire-fused to ensure that cuvettes are robust and durable
- Two windows polished
Customers Who Bought This Also Bought