Standard Spectrometer Cuvettes, with PTFE Lid, Firefly
Catalog #: 76015-086
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:3.50 ml
- Description:Spectrophotometer Cuvette, Macro with PTFE Lid, Type 1
- Material:Optical glass
- Lightpath:10 mm
- Cat. no.:76015-086
- L×W×H:12.5 × 12.5 × 45.5 mm
- Internal Dimensions:L×W 10×10 mm
Specifications
About this item
Cuvettes are made with different materials like optical glass, pyrex glass (10 mm only), UV quartz, IR quartz, sapphire (10 mm only) ensuring high quality optical polishing with no defects.
- Highly accurate results
- Fire-fused to ensure that cuvettes are robust and durable
- Two windows optically polished
Customers Who Bought This Also Bought