Specifications
- Cap Type:Vented
- Capacity:1000 ml
- O.D.:138 mm (5.4")
- Sterility:Sterile
- Height:216 mm (8.5")
- Cat. no.:76018-122
- Thread:53B
Specifications
About this item
EZclear® Erlenmeyer Shaker Flasks are molded from virgin, optically clear, non-leaching polycarbonate resin. These flasks retain clarity after gamma sterilization, and comply with stringent FDA and USP requirements.
- FDA and USP compatible
- Fits all standard clamps used by a standard shaking incubator
- Autoclavable
- Pyrogen-free
- Dnase/Rnase-free
- Available with standard or vented VersaCap® closure
Sterile EZclear® Erlenmeyer Shaker Flasks are certified as non-pyrogenic and DNase/RNase-free, making them ideal for cell cultures, microbial cultures, plants, media preparation, storage, and all other applications
EZclear® Flasks are available with a flat or baffled base for increased oxygenation and mixing. Flasks are compatible with all 53mm VersaCap® technology and adapter inserts, enabling easy customization of top connections. Vented VersaCap® with a 0.2 µm hydrophobic membrane can be purchased with the unit, or separately as an accessory. All flasks and VersaCaps® are autoclavable at 15 psi and 121 °C for 20 minutes.
Flasks fit all standard clamps. They are sterility tested to SAL 10-6, and made from Class VI autoclavable materials. Manufactured in a class 100,000 cleanroom.
They also fit all standard shaking incubator clamps and can be placed on any platform.