VWR® Round Bottom Flask, 3 Necks, Angled
Catalog #: 76012-812
Supplier: VWR International
UL Listed
Specifications
- Capacity:100 ml
- O.D.:64 mm
- Height:118 mm
- Center Neck [ST] Joint:24/40
- Side Neck ST Joints:24/40
Specifications
About this item
Durable round bottom flasks with 3 necks at an angle.
- Good temperature resistance
- Chemically resistant
- Uniform wall thickness
Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.
Customers Who Bought This Also Bought