Order Entry
ContactUsLinkComponent
VWR* Flask Erlenmeyer 250 ml
VWR® Erlenmeyer Flask with Standard Taper Outer Joint
Catalog #: 76008-694
Supplier:  VWR International
UL Listed
VWR* Flask Erlenmeyer 250 ml
VWR® Erlenmeyer Flask with Standard Taper Outer Joint
Catalog #: 76008-694
Supplier:  VWR International
UL Listed

Specifications

  • Capacity:
    250 ml
  • O.D.:
    83 mm
  • ST Joint No.:
    24/40
  • Height:
    152 mm

Specifications

About this item

High-quality durable flask featuring a ground joint and uniform wall thickness and are a great value.

  • Manufactured from ASTM E438 Type 1
  • Class A borosilicate 3.3 expansion glass

VWR® Erlenmeyer flasks are used to measure, mix or hold fluids or chemicals commonly used in laboratories.

Customers Who Bought This Also Bought