Order Entry
ContactUsLinkComponent
VWR* Volumetric Flask 500mL
VWR® Volumetric Flask, Clear Glass, with Red Vertical Stripe and Glass Penny Head Stopper, Class A
Catalog #: 76008-582
Supplier:  VWR International
UL Listed
VWR* Volumetric Flask 500mL
VWR® Volumetric Flask, Clear Glass, with Red Vertical Stripe and Glass Penny Head Stopper, Class A
Catalog #: 76008-582
Supplier:  VWR International
UL Listed

Specifications

  • Capacity:
    500 ml
  • Stopper No.:
    19
  • O.D.×H:
    100 x 260 mm
  • Stopper Type:
    Glass pennyhead
  • Neck Size:
    18.2 mm I.D.
  • Tolerance:
    ±0.2 ml

Specifications

About this item

Flasks are lot certified and supplied with a glass penny head stopper

  • Made from Borosilicate 3.3 expansion glass
  • Calibrated 'to Contain'
  • Batch Certificate included

The red stripe makes it easier to see the meniscus.

Customers Who Bought This Also Bought