VWR® Volumetric Flask, Clear Glass, with Red Vertical Stripe and Glass Penny Head Stopper, Class A
Catalog #: 76008-580
Supplier: VWR International
UL Listed
Specifications
- Capacity:250 ml
- Stopper No.:16
- O.D.×H:80 x 220 mm
- Stopper Type:Glass pennyhead
- Neck Size:15 mm I.D.
- Tolerance:±0.12 ml
Specifications
About this item
Flasks are lot certified and supplied with a glass penny head stopper
- Made from Borosilicate 3.3 expansion glass
- Calibrated 'to Contain'
- Batch Certificate included
The red stripe makes it easier to see the meniscus.
Customers Who Bought This Also Bought