Vikan® Tank Brushes, Hard, Remco Products
Catalog #: 76007-934
Supplier: Remco Products
Specifications
- Bristle Color:Blue
- Bristle Material:Polyester
- Handle Material:Plastic
- Total length:8.3"
- Cat. no.:76007-934
- Width:5.1"
Specifications
About this item
The oval-shaped brush with stiff bristles is effective for scrubbing inside large industrial tanks and other large container-like equipment.
- Block material is polypropylene; bristle material is polyester
- Dishwasher safe
- Autoclavable up to 250°F
The rounded edges work well to clean down the sides of equipment. It also fits well into large channel drains.
Ordering information: FDA compliant raw material.
Customers Who Bought This Also Bought