Vikan® Nail Brush, Remco Products
Catalog #: 76007-750
Supplier: Remco Products
Specifications
- Bristle Color:White
- Bristle Material:Polyester
- Handle Material:Plastic
- Total length:4.9"
- Cat. no.:76007-750
- Handle Color:White
- Width:1.9"
Specifications
About this item
The large size of this polypropylene nail brush facilitates quick and effective nail cleaning
- Polyester bristles, polypropylene block
- Dishwasher safe
- Autoclavable up to 250°F
The polyester bristles are stiff enough to be effective but fine enough to reach under the nail area without causing damage to the skin. The hole in the base allows users to affix to the wash area with a stainless steel cable connected to the wall or sink.
Certifications: FDA Compliant Raw Material.
Customers Who Bought This Also Bought