Vikan® Tube Brush, 0.4", Remco Products
Catalog #: 76007-488
Supplier: Remco Products
Specifications
- Bristle Color:Yellow
- Bristle Material:Polyester
- Brush Head Diameter:10 mm (0.4")
- Handle Material:Plastic
- Total length:19.9"
- Cat. no.:76007-488
- Handle Color:Yellow
- Trim Length:0.375"
Specifications
About this item
This tube brush is the smallest diameter of the tube brushes.
- Dishwasher safe
- Autoclavable up to 250 °F
Block material is polypropylene; bristle material is polyester.
It is used to clean small pipes and very narrow spaces between machine parts. The bristles are attached to a helically wound stainless steel shaft, making it strong and chemically resistant.
Certifications: FDA compliant raw material.
Customers Who Bought This Also Bought