VWR® Polygon Spinbar Magnetic Stirring Bars
Catalog #: 76006-400
Supplier: VWR International
Specifications
- Coating:PTFE
- Ø:6 mm (¼")
- Length:35 mm (1⅜")
- Cat. no.:76006-400
- Shape:Polygon
Specifications
About this item
These stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Center molded pivot ring minimizes the contact area between the bar and the vessel; reduces friction and chattering
- Marring of plastic containers is diminished
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Customers Who Bought This Also Bought