96-Well Plate Cover Foils, Zymo Research
Catalog #: 76005-220
Supplier: Zymo Research
Specifications
- Length:0.13 m (5.2")
- Width:8.26 cm (3.25")
- Description:96-Well Plate Cover Foil, Pierceable
- Cat. no.:76005-220
Specifications
About this item
Pierceable aluminum foil for sealing 96-well plates and blocks.
- Strong adhesive for tight seals
- Ideal for cold storage
Dimensions: 82.6×132.6 mm
Customers Who Bought This Also Bought