To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Description:Rattler™ Plating Beads
- Cat. no.:76005-122
- Packaging:230 g x 1 Bottle
Specifications
About this item
Rattler™ Plating Beads are typically used for easy plating of bacteria or yeast.
- Sterile 4.5 mm glass plating beads are convenient and easy to use
- No flaming required
- Quickly spread cells evenly over the entire growth surface of a plate
- Ideal when plating yeast for two-hybrid screens
Rattler™ Plating Beads save researchers time and effort when plating bacteria or yeast. The sterile glass beads are simply poured onto solid plated medium together with a liquid cell suspension, and the mixture is shaken to distribute the cells evenly over the medium’s surface. This allows for numerous plates to be processed quickly and efficiently. Pour the Rattler™ beads onto a series of plates, stack, and shake simultaneously in a side to side motion. The beads can be easily removed following inversion of the plates and pouring off from the plate lids. Using the Rattler™ Plating Beads is simple, easy, and saves time. The beads come sterile in polycarbonate bottles and can be reused following cleaning and autoclaving. Non-sterile bulk bead bags are also available.